Order Entry
Belgium
ContactUsLinkComponent
Methanol ≥99.8% for HPLC
Flammable
Toxic
Health
Methanol ≥99.8% for HPLC
Supplier:  VWR Chemicals
   Sustainable Options Available
Certificates
undefined
Flammable
Toxic
Health
Methanol ≥99.8% for HPLC
Supplier:  VWR Chemicals
   Sustainable Options Available
Certificates

Specifications

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended after discussion

Specifications

Specification Test Results

  • Abs. at 210 nm:
    <0.8
  • Abs. at 220 nm:
    ≤0.4
  • Abs.@230 nm:
    ≤0.2
  • Abs. at 240 nm:
    ≤0.1
  • Abs. at 260 nm:
    ≤0.04
  • Abs.@280 – 400 nm:
    ≤0.01
  • Carbonyl Compounds:
    ≤0.001%
  • Color (APHA):
    ≤10
  • Purity:
    ≥99.8%
  • Residue After Evaporation:
    ≤0.001%
  • Solubility (30%, Water):
    Pass
  • Substances Darkened by Sulphuric Acid:
    Pass
  • Substances Reducing Permanganate Test:
    Pass
  • Titrable Acid:
    ≤0.0003 meq/g
  • Titrable Base:
    ≤0.0002 meq/g
  • Water:
    ≤0.1%

Specification Test Results

Related Information

Frequently Bought Together