Order Entry
Belgium
ContactUsLinkComponent
VWR®, Low Temperature PC Slide Box
VWR®, Low Temperature PC Slide Box
Catalog # 631-1527
Supplier:  VWR Collection
undefined
VWR®, Low Temperature PC Slide Box
Catalog # 631-1527
Supplier:  VWR Collection

Specifications

  • No. of slides:
    100
  • Colour:
    Purple
  • Material:
    PC
  • W×D×H:
    208×175×34 mm
  • Pk:
    1

Specifications

About this item

Durable and stackable slide box for safe storage and transport of slides.

  • Grooved slide slots separate slides and prevent slide contact
  • Temperature resistant foam lining: Protects slides in low temperatures (−80 °C)
  • Easy slide retrieval, identification sheet, lining, and grooved slots are numbered