Order Entry
Belgium
ContactUsLinkComponent
 
Cleanroom shoe covers with conductive tape, BioClean SafeStep ESD™
Catalog # 113-8156
Supplier:  Nitritex
undefined
Cleanroom shoe covers with conductive tape, BioClean SafeStep ESD™
Catalog # 113-8156
Supplier:  Nitritex

Specifications

  • Garment application:
    Cleanroom
  • Colour:
    White
  • Height:
    170 mm
  • Length:
    400 mm
  • Pk:
    400
  • Cleanroom class:
    100/ISO 5

Specifications

About this item

These covers are made of spunbonded PP with proprietary elastomer coating. The conductive tape is constructed from polyester filament yarn (96%) with conductive nylon carbon filament yarn (4%). The conductivity is consistently below 35 Megohms.

  • Processed in a cleanroom environment to ensure compatibility with ISO Class 5 operating conditions
  • Non marking conductive tape provides excellent dissipative properties
  • Slip resistant sole
  • Elastomer coated for excellent durability

Thickness: 0,14 mm

Elongation: 120%

Packaging: 100 pieces per bag; four bags per carton (400 pieces).