Multi-function stopwatch
Stopwatch, 60 min, Yellow/blue, 87×21×78 mm
Catalog # HEATHS24645
Supplier: HEATHROW
Jump to:
Product Details & Documents
Timing capacity: 60 minutes in ¹/₁₀₀ second increments.
- Lightweight, dependable, accurate and easy to use
- Large ¹/₄" display
- Functions: split, hourly chime, calendar, alarm
Delivery information: Supplied with neck cord and one LR44 (1,5 V) battery.
Specifications
- Colour:Yellow/blue
- Description:Stopwatch, 60 min
- W×D×H:87×21×78 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



