Cleanroom gloves, nitrile, sterile, BioClean Indigo™
Catalog # 112-4950
Supplier: Nitritex
Specifications
- Glove size:6 - 6,5
- Packed:20 bags, 10 pairs each
- Ambidextrous / hand-specific:Ambidextrous
- Disposable / reusable:Disposable
- Powdered / powder-free:Powder-free
- Colour:Purple
- Length:300 mm
- Seq:02
- EN norm:EN 455, EN 374
- Cuff style:Beaded
- Cleanroom class:10/ISO 4; EU GMP (A)
- Finger thickness:0,20 mm
- Palm thickness:0,13 mm
- Cuff thickness:0,10 mm
- Pk:200 PAIR
Specifications
About this item
These ambidextrous nitrile gloves with beaded cuffs are resistant against a wide range of chemicals. They also have excellent anti-static properties.
- Sterile, powder-free, textured fingertips for enhanced grip
- Contains no natural latex proteins, hypoallergenic
- Extended leaching in pure de-ionised water ensures extremely low levels of chlorides and extractable metals
- Each size carries a unique bar code on the carton (ITF-14) to allow automatic data entry into Stock Control Systems
These ambidextrous nitrile gloves with beaded cuffs are resistant against a wide range of chemicals. They also have excellent anti-static properties.
EN 455, EN 374; Cat. III; AQL 0,65
Certifications: Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425 Module D certifications.
Conforms to Category 3 - Complex Design Personal Protective Equipment PPE Regulation (EU)2016/425.
Processed in an NEBB certified ISO Class 4 environment.
Complies with the requirements of European Glove Standards EN 420:2003 +A1:2009, EN 374-1:2016, EN 374-5:2016 and EN 421:2010.
Physical properties comply with European Medical Glove Standard EN 455-2:2015.
Sterilized in accordance with ISO 11137-1:2006.
Suitable for contact with all foodstuffs. Regulation (EC)1935/2004 and (EC) 2023/2006.
Tested against permeation standard ASTM D6978-05 for cytotoxic drugs.
Conforms to Category 3 - Complex Design Personal Protective Equipment PPE Regulation (EU)2016/425.
Processed in an NEBB certified ISO Class 4 environment.
Complies with the requirements of European Glove Standards EN 420:2003 +A1:2009, EN 374-1:2016, EN 374-5:2016 and EN 421:2010.
Physical properties comply with European Medical Glove Standard EN 455-2:2015.
Sterilized in accordance with ISO 11137-1:2006.
Suitable for contact with all foodstuffs. Regulation (EC)1935/2004 and (EC) 2023/2006.
Tested against permeation standard ASTM D6978-05 for cytotoxic drugs.
Packaging: One cuffed pair per inner plastic wallet; one inner wallet per EasyTear™ PE bag; 10 pairs per sealed outer PE bag; 20 outer bags per carton liner; one carton liner per carton (200 pairs).