Order Entry
Belgium
Orders LinkContactUsLinkComponent
Cleanroom gloves, vinyl, BioClean Vector™

Cleanroom gloves, vinyl, BioClean Vector™

Cleanroom gloves, vinyl, BioClean Vector™
Supplier:  Nitritex
Certificates
Cleanroom gloves, vinyl, BioClean Vector™

3 Options Available Below

Product Details & Documents

These latex-free cleanroom gloves can be used in medical as well as in laboratory environments. They also have excellent ESD properties.

  • Non sterile, powder-free, smooth finish
  • Latex-free to eliminate Type 1 latex allergies
  • Beaded cuff provides easier donning and stability on the arm
  • Smooth surface for excellent sensitivity

Suitable for use in Class 100, ISO 5, M3.5 cleanrooms.

EN 455, EN 374; Cat. I; AQL 1,5

Certifications: Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425 Module D certifications.
Conforms to Category 1 - Simple Design Personal Protective Equipment PPE Regulation (EU) 2016/425.
Processed in an NEBB certified ISO Class 5 environment.

Packaging: 100 pieces per sealed PE bag; one sealed PE bag per sealed outer PE bag; 10 outer PE bags per carton liner; one carton liner per carton (1000 pieces).

Specifications for Product Family

Specifications

  • Catalog No:
  • 112-3888
  • 112-3887
  • 112-3886
  • Ambidextrous / hand-specific:
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Disposable / reusable:
  • Disposable
  • Disposable
  • Disposable
  • Latex / latex-free:
  • Latex-free
  • Latex-free
  • Latex-free
  • Powdered / powder-free:
  • Powder-free
  • Powder-free
  • Powder-free
  • Cleanroom class:
  • 100/ISO 5
  • 100/ISO 5
  • 100/ISO 5
  • Cuff style:
  • Beaded
  • Beaded
  • Beaded
  • Cuff thickness:
  • 0,06 mm
  • 0,06 mm
  • 0,06 mm
  • Finger thickness:
  • 0,10 mm
  • 0,10 mm
  • 0,10 mm
  • Palm thickness:
  • 0,09 mm
  • 0,09 mm
  • 0,09 mm
  • EN norm:
  • EN 455
  • EN 455
  • EN 455

Specifications

Product Family Options

Product Information

  • Glove size
    Colour
    Length
    Packed
    Availability
    Price
  • S
    Transparent
    300 mm
    10 bags, 100 each
    Log in for availability
    Log in for availability
    1 * 1.000 ST
    1 * 1.000 ST - 211,00 €
    211,00 €
    1 * 1.000 ST
       211,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    112-3888
    Ambidextrous / hand-specific
    Ambidextrous
    Disposable / reusable
    Disposable
    Latex / latex-free
    Latex-free
    Powdered / powder-free
    Powder-free
    Cleanroom class
    100/ISO 5
    Cuff style
    Beaded
    Cuff thickness
    0,06 mm
    Finger thickness
    0,10 mm
    Palm thickness
    0,09 mm
    EN norm
    EN 455
  • M
    Transparent
    300 mm
    10 bags, 100 each
    Log in for availability
    Log in for availability
    1 * 1.000 ST
    1 * 1.000 ST - 211,00 €
    211,00 €
    1 * 1.000 ST
       211,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    112-3887
    Ambidextrous / hand-specific
    Ambidextrous
    Disposable / reusable
    Disposable
    Latex / latex-free
    Latex-free
    Powdered / powder-free
    Powder-free
    Cleanroom class
    100/ISO 5
    Cuff style
    Beaded
    Cuff thickness
    0,06 mm
    Finger thickness
    0,10 mm
    Palm thickness
    0,09 mm
    EN norm
    EN 455
  • L
    Transparent
    300 mm
    10 bags, 100 each
    Log in for availability
    Log in for availability
    1 * 1.000 ST
    1 * 1.000 ST - 211,00 €
    211,00 €
    1 * 1.000 ST
       211,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    112-3886
    Ambidextrous / hand-specific
    Ambidextrous
    Disposable / reusable
    Disposable
    Latex / latex-free
    Latex-free
    Powdered / powder-free
    Powder-free
    Cleanroom class
    100/ISO 5
    Cuff style
    Beaded
    Cuff thickness
    0,06 mm
    Finger thickness
    0,10 mm
    Palm thickness
    0,09 mm
    EN norm
    EN 455
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.