Order Entry
Belgium
Orders LinkContactUsLinkComponent
Leather gloves, Precision Tex 2

Leather gloves, Precision Tex 2

Supplier:   HONEYWELL SAFETY
Leather gloves, Precision Tex 2
Supplier:  HONEYWELL SAFETY
Certificates
Leather gloves, Precision Tex 2

3 Options Available Below

Product Details & Documents

These Gunn cut gloves made of mixed grain leather provide good mechanical resistance.

  • Gunn cut, winged thumb
  • Both supple and comfortable as a result of its jersey back and grain leather, this glove provides an excellent touch and good grip
  • Green cotton interlock back ensures better absorption of perspiration
  • Elasticated at the back, the glove offers good support

Ideal for all mechanical handlings requiring good dexterity.

Certifications: EN 388:2016 (2121X); Cat. II.

Specifications for Product Family

Specifications

  • Catalog No:
  • 112-4114
  • 112-4111
  • DALLCT1615CH/11
  • Ambidextrous / hand-specific:
  • Hand-specific
  • Hand-specific
  • Hand-specific
  • Disposable / reusable:
  • Reusable
  • Reusable
  • Reusable
  • Cuff style:
  • Elastic
  • Elastic
  • Elastic
  • EN norm:
  • EN 388:2016 (2121X)
  • EN 388:2016 (2121X)
  • EN 388:2016 (2121X)

Specifications

Product Family Options

Product Information

  • Glove size
    Colour
    Length
    Thickness
    Availability
    Price
  • 8
    Green/white
    250 mm
    0,7 - 0,9 mm
    Log in for availability
    Log in for availability
    1 * 10 PAIRE
    1 * 10 PAIRE

    Specifications:
    More
    Specifications
    Cat. No.
    112-4114
    Ambidextrous / hand-specific
    Hand-specific
    Disposable / reusable
    Reusable
    Cuff style
    Elastic
    EN norm
    EN 388:2016 (2121X)
  • 10
    Green/white
    250 mm
    0,7 - 0,9 mm
    Log in for availability
    Log in for availability
    1 * 10 PAIRE
    1 * 10 PAIRE

    Specifications:
    More
    Specifications
    Cat. No.
    112-4111
    Ambidextrous / hand-specific
    Hand-specific
    Disposable / reusable
    Reusable
    Cuff style
    Elastic
    EN norm
    EN 388:2016 (2121X)
  • 11
    Green/white
    250 mm
    0,7 - 0,9 mm
    Log in for availability
    Log in for availability
    1 * 10 PAIRE
    1 * 10 PAIRE

    Specifications:
    More
    Specifications
    Cat. No.
    DALLCT1615CH/11
    Ambidextrous / hand-specific
    Hand-specific
    Disposable / reusable
    Reusable
    Cuff style
    Elastic
    EN norm
    EN 388:2016 (2121X)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.