Order Entry
Belgium
ContactUsLinkComponent
Cleanroom hoods, Tyvek® IsoClean®, model IC 668B MS
Cleanroom hoods, Tyvek® IsoClean®, model IC 668B MS
Supplier:  DuPont
Certificates
undefined
Cleanroom hoods, Tyvek® IsoClean®, model IC 668B MS
Supplier:  DuPont

Specifications

  • Catalog No:
  • 113-8645
  • Fabric:
  • Tyvek®
  • Cleanroom class:
  • 100/ISO 5; EU GMP (A/B)
  • Gender:
  • Unisex
  • Garment application:
  • Cleanroom
  • Water resistance:
  • 7 kPa
  • Tensile strength:
  • >30 N
  • Thickness:
  • 185 µm
  • Weight:
  • 45 g/m²

Specifications

Frequently Bought Together