Order Entry
Belgium
ContactUsLinkComponent
Magnesium chloride, anhydrous ≥98%, high purity
Magnesium chloride, anhydrous ≥98%, high purity
Supplier:  VWR Chemicals
Certificates
undefined
Magnesium chloride, anhydrous ≥98%, high purity
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Insolubles:
    <0.2%
  • Moisture (KF):
    <2 %
  • Purity:
    >98%

Specification Test Results

Related Information

Frequently Bought Together