Order Entry
Belgium
ContactUsLinkComponent
Capillary columns, BPX608
Capillary columns, BPX608
Catalog # 568-0461
undefined
Capillary columns, BPX608
Catalog # 568-0461

Specifications

  • Column Format:
    Capillary
  • Film thickness:
    0,40 µm
  • Ø int.:
    0,32 mm
  • Length:
    25 m
  • Phase:
    BPX608
  • Pk:
    1

Specifications

About this item

These columns are optimised for ECD. Ideal for organochlorine, pesticides and herbicides analysis.

35% phenyl polysilphenylene-siloxane

Max. temperature: 10 to 360/370 °C

Suitable replacement for: DB-608, Rtx-35, SPB-608, HP-35, ZB-35.