Order Entry
Belgium
ContactUsLinkComponent
Sodium sulphate, anhydrous 99+% ACS
Sodium sulphate, anhydrous 99+% ACS
Certificates
undefined
Sodium sulphate, anhydrous 99+% ACS

Specification Test Results

  • Appearance:
    White Crystalline or granular powder
  • pH:
    5.2 to 9.2 (5 % solution at 25.0°C)
  • Titration after Ion exchange:
    ≥99.0 %
  • Chloride (Cl):
    ≤10 ppm
  • Phosphate (PO4):
    ≤10 ppm
  • Calcium (Ca):
    ≤100 ppm
  • Iron (Fe):
    ≤10 ppm
  • Magnesium (Mg):
    ≤50 ppm
  • Potassium (K):
    ≤100 ppm
  • Heavy metals (as Pb):
    ≤5 ppm (by ICP-OES)
  • Insoluble matter:
    ≤0.01 %
  • Loss on ignition:
    ≤0.5 %
  • Nitrogen compounds (as N):
    ≤5 ppm

Specification Test Results

Related Information

Frequently Bought Together