Order Entry
Belgium
ContactUsLinkComponent
Disodium hydrogen phosphate, anhydrous 99+% for analysis
Disodium hydrogen phosphate, anhydrous 99+% for analysis
Certificates
undefined
Disodium hydrogen phosphate, anhydrous 99+% for analysis
Certificates

Specification Test Results

  • Appearance:
    White Powder or granular powder
  • Loss on drying:
    ≤0.2 %
  • pH:
    8.7 to 9.3 (5 % at 20°C)
  • Titration with HClO4:
    ≥99.0 %
  • Chloride (Cl):
    ≤10 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Iron (Fe):
    ≤10 ppm
  • Potassium (K):
    ≤200 ppm
  • Heavy metals (as Pb):
    ≤10 ppm
  • Insoluble matter:
    ≤0.01 %

Specification Test Results

Related Information

Frequently Bought Together