Order Entry
Belgium
ContactUsLinkComponent
Sodium hydroxide ≥97%, pellets ACS
Corrosive
Sodium hydroxide ≥97%, pellets ACS
Supplier:  VWR Chemicals
Certificates
undefined
Corrosive
Sodium hydroxide ≥97%, pellets ACS
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Calcium:
    <0.005%
  • Chloride:
    ≤0.005%
  • Heavy metals:
    ≤0.002%
  • Iron:
    ≤0.001%
  • Magnesium:
    ≤0.002%
  • Mercury:
    ≤0.1 ppm
  • Nickel:
    ≤0.001%
  • Nitrogen compounds:
    ≤0.001%
  • Phosphate:
    ≤0.001%
  • Potassium:
    ≤0.02%
  • Purity:
    ≥97%
  • Sodium carbonate:
    ≤1%
  • Sulphate:
    ≤0.003%

Specification Test Results

Related Information

Frequently Bought Together