Order Entry
Belgium
ContactUsLinkComponent
Robotic XY module
Robotic XY module
Catalog # JENC256-068
Supplier:  JENCONS SCIENTIFIC
undefined
Robotic XY module
Catalog # JENC256-068
Supplier:  JENCONS SCIENTIFIC

Specifications

  • Weight:
    14 kg
  • Description:
    XY robotic module with Premier dispensing unit
  • W×D×H:
    385×735×280 mm (without dispensing unit) mm
  • Electrical supply:
    220 - 240 V/110 - 120 V, 50/60 Hz, 40 W
  • Pk:
    1

Specifications

About this item

The microprocessor-controlled Perimatic™ Robotic XY Module has been designed to automate the filling of a wide range of containers in conjunction with the Perimatic™ range of liquid dispensers – the Perimatic Premier and the Perimatic GP. These containers can be filled in straight rows or in a 'honeycomb' pattern. The system can be programmed to memorise up to 50 fill patterns. Adjustable legs allow the XY to fill test tubes up to 200 mm high.

  • Microprocessor-controlled with menu-driven LCD for fast programme changes, pre-programmed user-selectable languages in English, French, German, Italian and Spanish
  • Speed: Max. 120 mm/sec excluding acceleration and deceleration times
  • Resolution: typically 0,25 mm; accuracy: 0.3 mm*
  • Fill area: 400×245 mm (from fill nozzle centres)
  • Fill points: 99 (X) and 99 (Y)
  • Float switch inhibits dispensing if reservoir is dry

The ‘Settle Delay’ function (adjustable from 0,0 to 9,9 seconds) ensures that the nozzel comes to a complete standstill prior to dispensing, and ‘Drip Delay (adjustable from 0,0 to 9,9 seconds; 0,1 second increments), ensures that any drips are contained before the XY moves to its next position. The adjustable tray guide enhances position accuracy.

Certifications: Manufactured to BSEN ISO 9002.
Delivery: The Perimatic XY is supplied complete with 3, 5 and 8 mm stainless steel dispense nozzles.
A wide range of tube/bottle racks are available. Please contact us for details on aluminium sectioned trays for vials, bottles and tubes. Bottles/vials up to 60 mm diameter can be accommodated, as can test tubes up to 16.5 mm diameter. In addition to aluminium racks, custom trays in stainless steel are available upon request. Please contact the Avantor Technical Office on 01342 337447 for full details.
Caution: * Accuracy is dependent on the weight of the tube set on the arm assembly and can range from 0.3 to 4 mm across the whole fill area.