Order Entry
Belgium
ContactUsLinkComponent
 
Multiple distributors with ground joints, BOLA
  BOHLD620-08
 :  Bohlender
undefined
Multiple distributors with ground joints, BOLA
  BOHLD620-08
 :  Bohlender

 

  • Socket size:
    29/32 NS
  • Description:
    With 2 necks with GL 14 threads, for 2 tubings max. 8 mm O.D.
  • Pk:
    1

 

 

PTFE, white. For bottles or reaction vessels with ground joint. For transferring liquids without contamination. For connection to a liquid source or a pressure or vacuum system.

  • Temperature resistance: -200 °C to +250 °C Universal chemical resistance Autoclavable Vacuum: suitable

Completely made of PTFE. With ground joint size 29/32 and two GL-threaded necks. Integrated special nut for easy unlocking of the ground joint. For the connection of tubing or tube made of glass, plastic or metal by means of laboratory screw joints.