Order Entry
Belgium
ContactUsLinkComponent
 
 
 
 
Cesium nitrate 99.99% (trace metals basis) for analysis
 
undefined
 
 
 
Cesium nitrate 99.99% (trace metals basis) for analysis

 

  • Appearance:
    White Crystalline powder or crystals
  • Chloride (Cl):
    ≤50 ppm
  • Sulfate (SO4):
    ≤30 ppm
  • Aluminium (Al):
    ≤0.2 ppm
  • Barium (Ba):
    ≤10 ppm
  • Calcium (Ca):
    ≤0.5 ppm
  • Chromium (Cr):
    ≤0.2 ppm
  • Iron (Fe):
    ≤0.2 ppm
  • Lithium (Li):
    ≤0.5 ppm
  • Magnesium (Mg):
    ≤0.5 ppm
  • Manganese (Mn):
    ≤1 ppm
  • Potassium (K):
    ≤1 ppm
  • Rubidium (Rb):
    ≤5 ppm
  • Sodium (Na):
    ≤1 ppm
  • Strontium (Sr):
    ≤1 ppm

 

 

Frequently Bought Together