Order Entry
Belgium
ContactUsLinkComponent
Balances, triple beam with Dial-O-Gram®, 1600 series
Balances, triple beam with Dial-O-Gram®, 1600 series
Catalog # 611-5004
Supplier:  OHAUS
undefined
Balances, triple beam with Dial-O-Gram®, 1600 series
Catalog # 611-5004
Supplier:  OHAUS

Specifications

  • Model:
    1650-00
  • Pan/Platform Size:
    Ø 152 mm
  • Pk:
    1
  • Readability:
    0,1 g
  • Weighing cap.:
    610 / 2610 g

Specifications

About this item

Triple beam balance that provides high quality, accuracy and complete flexibility in the classroom.

  • Metal base, beam and pan made of stainless steel
  • Magnetic damping provides three times faster stability reading

Features counterbalancing knob for quick zeroing, positive poise positioning for repeatable results, self-aligning beam design, magnetic damping to minimise oscillation and speed weighing.