Order Entry
Belgium
ContactUsLinkComponent
 
Conductivity/°C meters, bench, inoLab® Cond 7110 / 7310
 :  WTW
 
undefined
Conductivity/°C meters, bench, inoLab® Cond 7110 / 7310
 :  WTW

 

  • Catalog No:
  • 663-0171
  • 663-0168
  • 663-0172
  • 663-0170
  • 663-0167
  • Model:
  • Cond 7310
  • Cond 7110
  • Cond 7310
  • Cond 7310
  • Cond 7110
  • Conductivity range:
  • 0,000 - 1,999 μS/cm / 0,00 - 19,99 μS/cm / 0 μS/cm - 1000 mS/cm
  • 0 μS/cm - 1000 mS/cm
  • 0,000 - 1,999 μS/cm / 0,00 - 19,99 μS/cm / 0 μS/cm - 1000 mS/cm
  • 0,000 - 1,999 μS/cm / 0,00 - 19,99 μS/cm / 0 μS/cm - 1000 mS/cm
  • 0 μS/cm - 1000 mS/cm
  • Conductivity accuracy:
  • ±0,5% of value
  • ±0,5% of value
  • ±0,5% of value
  • ±0,5% of value
  • ±0,5% of value
  • Conductivity cell constant:
  • Calibrated: 0,450 - 0,500 cm-1 / 0,800 - 0,880 cm-1
    Fixed: 0,01 cm-1
    Adjustable: 0,090 - 0,110 cm-1 / 0,250 - 25,000 cm-1
  • Calibrated: 0,450 - 0,500 cm-1 / 0,800 - 0,880 cm-1
    Fixed: 0,01 cm-1
    Adjustable: 0,090 - 0,110 cm-1 / 0,250 - 25,000 cm-1
  • Calibrated: 0,450 - 0,500 cm-1 / 0,800 - 0,880 cm-1
    Fixed: 0,01 cm-1
    Adjustable: 0,090 - 0,110 cm-1 / 0,250 - 25,000 cm-1
  • Calibrated: 0,450 - 0,500 cm-1 / 0,800 - 0,880 cm-1
    Fixed: 0,01 cm-1
    Adjustable: 0,090 - 0,110 cm-1 / 0,250 - 25,000 cm-1
  • Calibrated: 0,450 - 0,500 cm-1 / 0,800 - 0,880 cm-1
    Fixed: 0,01 cm-1
    Adjustable: 0,090 - 0,110 cm-1 / 0,250 - 25,000 cm-1
  • Resistivity range:
  • 0,00 - 20 MΩ/cm
  • -
  • 0,00 - 20 MΩ/cm
  • 0,00 - 20 MΩ/cm
  • -
  • Salinity range:
  • 0,0 - 70,0 ppt
  • 0,0 - 70,0 ppt
  • 0,0 - 70,0 ppt
  • 0,0 - 70,0 ppt
  • 0,0 - 70,0 ppt
  • Temperature range:
  • –5,0...+105,0 °C
  • –5,0...+105,0 °C
  • –5,0...+105,0 °C
  • –5,0...+105,0 °C
  • –5,0...+105,0 °C
  • Temperature accuracy:
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • Data logging capacity:
  • 500 manually / 5000 automatic
  • -
  • 500 manually / 5000 automatic
  • 500 manually / 5000 automatic
  • -
  • Connections:
  • 8-pin sensor plug
  • 8-pin sensor plug
  • 8-pin sensor plug
  • 8-pin sensor plug
  • 8-pin sensor plug
  • Outputs:
  • Mini USB
  • -
  • Mini USB
  • Mini USB
  • -
  • Power supply:
  • Universal power supply, 4×1,5 V AA or 4×1,2 V NiMH rechargeable battery
  • Universal power supply, 4×1,5 V AA or 4×1,2 V NiMH rechargeable battery
  • Universal power supply, 4×1,5 V AA or 4×1,2 V NiMH rechargeable battery
  • Universal power supply, 4×1,5 V AA or 4×1,2 V NiMH rechargeable battery
  • Universal power supply, 4×1,5 V AA or 4×1,2 V NiMH rechargeable battery
  • Display:
  • Backlit, graphic LCD
  • 7-segment LCD
  • Backlit, graphic LCD
  • Backlit, graphic LCD
  • 7-segment LCD

 

Frequently Bought Together