Order Entry
Belgium
ContactUsLinkComponent
VWR®, Racks for 15 to 50 ml Test Tubes
VWR®, Racks for 15 to 50 ml Test Tubes
Catalog # 211-0380
Supplier:  VWR Collection
undefined
VWR®, Racks for 15 to 50 ml Test Tubes
Catalog # 211-0380
Supplier:  VWR Collection

Specifications

  • For tube Ø:
    16 - 30  mm
  • No. of Holes:
    12
  • Description:
    Universal tube rack for 15 - 50 ml tubes
  • W×D×H:
    194×140×51 mm
  • Pk:
    1

Specifications

About this item

PP.

  • Holds up to 12 similar size tubes with a diameter from 16 to 30 mm
  • Imprinted references for easy tube identification
  • Not suitable for autoclaving

Quickly change aperture by opening the 'iris' with a turn of the knob, or directly insert a tube into the opening.