Order Entry
Belgium
ContactUsLinkComponent
Sodium chloride 99.5% for analysis
Sodium chloride 99.5% for analysis
Certificates
undefined
Sodium chloride 99.5% for analysis

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Titration Argentometric:
    ≥99.4 %
  • pH:
    5.0 to 8.0 (5 % at 20°C)
  • Bromide (Br):
    ≤50 ppm
  • Iodide (I):
    ≤10 ppm
  • Phosphate (PO4):
    ≤5 ppm
  • Sulfate (SO4):
    ≤20 ppm
  • Barium (Ba):
    ≤10 ppm
  • Calcium (Ca):
    ≤20 ppm
  • Iron (Fe):
    ≤3 ppm
  • Potassium (K):
    ≤100 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Total nitrogen (as N):
    ≤0.001 %

Specification Test Results

Related Information

Frequently Bought Together