Order Entry
Belgium
ContactUsLinkComponent
Lithium chloride 99+% ACS
Irritant
Lithium chloride 99+% ACS
Certificates
undefined
Irritant
Lithium chloride 99+% ACS
Certificates

Specification Test Results

  • Appearance:
    White Crystalline powder or crystals
  • Titration Argentometric:
    ≥99 %
  • Loss on drying:
    ≤1.0 % (1 g, 105°C, 2 hrs)
  • Sulfate (SO4):
    ≤100 ppm
  • Barium (Ba):
    ≤30 ppm
  • Calcium (Ca):
    ≤100 ppm
  • Iron (Fe):
    ≤10 ppm
  • Potassium (K):
    ≤100 ppm
  • Sodium (Na):
    ≤2000 ppm
  • Heavy metals (ICP-OES):
    ≤20 ppm
  • Titrable base:
    ≤0.008 meq/g
  • Insoluble matter:
    ≤0.01 %

Specification Test Results

Related Information

Frequently Bought Together