Order Entry
Belgium
ContactUsLinkComponent
 
 
Lithium chloride, anhydrous 99% for analysis
 
undefined
 
Lithium chloride, anhydrous 99% for analysis
 

 

  • Appearance:
    White Crystalline powder or crystals or granules
  • Titration Argentometric:
    ≥98.5 %
  • Loss on drying:
    ≤0.6 % (400°C, 4 h)
  • Alkalinity:
    ≤0.025 % (as Li2CO3)
  • Sulfate (SO4):
    ≤0.01 %
  • Barium (Ba):
    ≤0.01 %
  • Calcium (Ca):
    ≤0.01 %
  • Iron (Fe):
    ≤0.0015 %
  • Potassium (K):
    ≤0.0015 %
  • Sodium (Na):
    ≤0.005 %
  • Heavy metals (as Pb):
    ≤0.0015 %
  • Insolubles:
    ≤0.005 % (in HCl)

 

Frequently Bought Together