Order Entry
Belgium
ContactUsLinkComponent
Potassium chloride ≥99%, white crystalline powder for molecular biology
Potassium chloride ≥99%, white crystalline powder for molecular biology
Supplier:  MP Biomedicals
Certificates
Potassium chloride ≥99%, white crystalline powder for molecular biology
Supplier:  MP Biomedicals

Specification Test Results

  • Identity Test:
    Passes
  • Purity:
    ≥99%
  • pH (5% aq soln):
    5.4-8.6
  • Insoluble Matter:
    ≤0.005%
  • Iodide:
    ≤0.002%
  • Bromide:
    ≤0.01%
  • Chlorate & Nitrate:
    ≤0.003%
  • Phosphate:
    ≤5ppm
  • Iron:
    ≤3ppm
  • Calcium:
    ≤0.002%
  • Magnesium:
    ≤0.001%
  • Sodium:
    ≤0.005%
  • Loss on Drying (105°C/2h):
    ≤1.0%

Specification Test Results

Frequently Bought Together