Order Entry
Belgium
ContactUsLinkComponent
Sodium carbonate, anhydrous 99.95%, extra pure
Irritant
Sodium carbonate, anhydrous 99.95%, extra pure
Certificates
undefined
Irritant
Sodium carbonate, anhydrous 99.95%, extra pure

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Loss on drying:
    ≤1 % (285°C)
  • Titration with HCl:
    ≥99.90 % (on dried substance)
  • Chloride (Cl):
    ≤20 ppm
  • Phosphate (PO4):
    ≤10 ppm
  • Aluminium (Al):
    ≤10 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Iron (Fe):
    ≤5 ppm
  • Potassium (K):
    ≤100 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Total nitrogen compounds:
    ≤0.001 % (as N)
  • Silicon dioxide (SiO2):
    ≤50 ppm
  • Total sulfur (as SO4):
    ≤0.005 %
  • Insoluble matter:
    ≤0.01 % (in water)

Specification Test Results

Related Information

Frequently Bought Together