Order Entry
Belgium
ContactUsLinkComponent
Sodium carbonate, anhydrous 99.5%, extra pure
Irritant
Sodium carbonate, anhydrous 99.5%, extra pure
Certificates
undefined
Irritant
Sodium carbonate, anhydrous 99.5%, extra pure

Specification Test Results

  • Appearance:
    White Granular powder
  • Loss on drying:
    ≤1 % (300°C, 2 hrs)
  • Titration with HCl:
    99.5 to 100.5 % (On dried substance)
  • Chloride (Cl):
    ≤125 ppm
  • Sulfate (SO4):
    ≤250 ppm
  • Arsenic (As):
    ≤5 ppm
  • Iron (Fe):
    ≤50 ppm
  • Heavy metals (as Pb):
    ≤50 ppm

Specification Test Results

Related Information

Frequently Bought Together