Order Entry
Belgium
ContactUsLinkComponent
Potassium carbonate, anhydrous 99+% for analysis
Irritant
Potassium carbonate, anhydrous 99+% for analysis
Certificates
undefined
Irritant
Potassium carbonate, anhydrous 99+% for analysis

Specification Test Results

  • Appearance:
    White Powder or granular powder
  • Loss on drying:
    ≤1 % (300°C)
  • Titration with HClO4:
    ≥99.0 % (On dried substance)
  • Chloride (Cl):
    ≤30 ppm
  • Phosphate (PO4):
    ≤50 ppm
  • Calcium (Ca):
    ≤20 ppm
  • Iron (Fe):
    ≤5 ppm
  • Magnesium (Mg):
    ≤10 ppm
  • Sodium (Na):
    ≤1000 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Total sulfur (as SO4):
    ≤0.003 %
  • Total nitrogen (as N):
    ≤0.002 %

Specification Test Results

Related Information

Frequently Bought Together