Order Entry
Belgium
ContactUsLinkComponent
Potassium bromate 99.5% for analysis
Toxic
Health
Oxidizing
Potassium bromate 99.5% for analysis
Certificates
undefined
Toxic
Health
Oxidizing
Potassium bromate 99.5% for analysis

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Titration Iodometric:
    ≥99.5 %
  • Loss on drying:
    ≤0.1 % (105°C)
  • pH:
    5 to 9 (5 % at 20°C)
  • Bromide (Br):
    ≤500 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Iron (Fe):
    ≤5 ppm
  • Sodium (Na):
    ≤100 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Total nitrogen compounds:
    ≤0.001 % (as N)
  • Insoluble matter:
    ≤0.005 % (in water)

Specification Test Results

Related Information

Frequently Bought Together