Order Entry
Belgium
ContactUsLinkComponent
 
 
 
 
1,4-Dioxane 99.5% for HPLC
 
undefined
 
 
 
1,4-Dioxane 99.5% for HPLC

 

  • Appearance:
    Clear colorless Liquid
  • Water:
    ≤0.025 %
  • GC:
    ≥99.4 %
  • UV:
    at 218 nm A: ≤1
  • Residue after evaporation:
    ≤0.0002 %
  • Filtered to 0.2 micrometer:
    Filtered

 

 

Frequently Bought Together