Order Entry
Belgium
ContactUsLinkComponent
Cyclohexane 99.8% for HPLC
Cyclohexane 99.8% for HPLC
Certificates
undefined
Cyclohexane 99.8% for HPLC

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.01 %
  • GC:
    ≥99.8 %
  • UV:
    at 200 nm A: ≤0.3
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.0002 %
  • Acidity (CH3COOH):
    ≤0.0002 meq/g

Specification Test Results

Related Information

Frequently Bought Together