VWR®, Coliform Bath with MX Temperature Controller
Product Details & Documents
Stainless steel bath with user friendly MX temperature controller, has three control buttons and on-screen prompts. Specifically designed for production of microbiological culture media. The controller bridge, made from chemical resistant DuraTop™, is easily removed to allow cleaning of the tank. The bath has an opening with lid for optional cooling coil, which is ideal for set points near ambient temperature.
- Large EasyView™ LCD display with alarm or fault icons plus English prompts and menus
- User-adjustable high and low temperature limits and low liquid level alarms
- Single speed pressure pump
- Integral pump and heater coil protection
- Single point calibration
Complies with DIN 12876-1, Safety Class I.
Maximum pump capacities:
11,9 L/min, 120 mbar.
* RT = Ambient
: Supplied with hinged, see-through bath cover.
Documents
Manual_110-509_VWR_Circulating_Baths_with_MX_Controller_Instruction_310811 Manual_110-509_VWR_DE_MX_Circulator_Operator_German_180911 Manual_110-509_VWR_ES_MX_Operator_Spanish_180911 Manual_110-509_VWR_FR_MX_Circulators_Operator_French_180911
Manual
VWR® for baths, thermostats and circulators
Product Literature
Specifications
- Heating capacity:1,1 kW
- Temperature Range:RT* +10... 135 °C
- Capacity:28 L
- W×D×H:546×353×457 mm
- Bath W×D×H:328×300×210 mm
- Temp. stability:±0,07
- Type:MX28C135
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Cooling coilCooling coil462-0279Use with VWR baths, 462-0207, 462-0208, 462-0212, 462-0213 and 462-0214Log in for availability1 * 1 ST - 816,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



