Order Entry
Belgium
ContactUsLinkComponent
2,6-Di-tert-butyl-p-cresol 99%
Environment
2,6-Di-tert-butyl-p-cresol 99%
Certificates
undefined
Environment
2,6-Di-tert-butyl-p-cresol 99%
Certificates

Specification Test Results

  • Appearance:
    Semitransparent white Crystals
  • Infrared spectrum:
    Conforms
  • Melting point:
    69 to 71 °C
  • Water:
    ≤0.12 % (K.F.)
  • GC:
    ≥98.5 %
  • Color of solution:
    ≤30 APHA (30 % w/w in acetone)
  • Residue after ignition:
    ≤0.1 %
  • Specific optical rotation:
    -235° to -245° (20 °C, 589 nm) (c=2, 0.1 N HCl) (on anhydrous basis
  • Titration with HClO4:
    99.0 to 101.0 % (on anhydrous basis)
  • Insoluble matter:
    ≤0.1 % (in mixture of chloroform-alcohol (2:1))
  • Organic impurities:
    Passes test
  • Dihydroquinine sulfate:
    ≤10.0 %

Specification Test Results

Related Information

Frequently Bought Together