Order Entry
Belgium
Orders LinkContactUsLinkComponent
Waste bin, B1, Tork® Elevation

Waste bin, B1, Tork® Elevation

White, 50 L, 389×289×629 mm
Catalog # 115-1689
Supplier:   Essity
Waste bin, B1, Tork® Elevation
Catalog # 115-1689
Supplier:  Essity
Waste bin, B1, Tork® Elevation
Waste bin, B1, Tork® Elevation

White, 50 L, 389×289×629 mm

Price
132,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This plastic waste bin can be placed on the ground or wall-mounted. Thanks to its modern design and its optional lid it ensures a neat and clean appearance.

  • Intuitive loading for easier maintenance
  • Easy opening
  • Optional lid with soft closing: Hygienic and safe solution
Specifications
  • Capacity:
    50 L
  • Colour:
    White
  • Seq:
    01
  • W×D×H:
    389×289×629 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Lid, White, 241×13×307 mm
    Lid, White, 241×13×307 mm
    115-1619
    Log in for availability
    1 * 1 ST - 27,20 €