Order Entry
Belgium
ContactUsLinkComponent
 
Pipette stand, rotary
  612-5697
 :  BURKLE
undefined
Pipette stand, rotary
  612-5697
 :  BURKLE

 

  • For:
    40 pipettes (up to Ø 18 mm)
  • Colour:
    White
  • Description:
    Pipette stand, rotary
  • Pk:
    1

 

 

Stand for pipettes with two rotating perforated plates and drip pan. The holders are suitable for up to 40 pipettes of different sizes, for all measuring and full pipettes up to a max. diameter of 18 mm.

  • PP, chrome-plated steel
  • Adjustable height up to 450 mm
  • Drip pan protects the tips of the pipettes and collects liquid as it drips off
  • Very sturdy pedestal ensures absolute safety against overturning
  • No clamping screws are necessary thanks to an innovative magnet concept
  • The height of the holding plates can be adjusted easily and flexibly with one hand