Order Entry
Belgium
ContactUsLinkComponent
Toluene 99.8+% for analysis
Toluene 99.8+% for analysis
Certificates
undefined
Toluene 99.8+% for analysis
Certificates

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.03 % (Coulometric)
  • GC:
    ≥99.80 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤10 ppm
  • Acidity/alkalinity:
    ≤0.0001 meq/g
  • Substance darkened by H2SO4:
    ≤50 APHA
  • Calcium (Ca):
    ≤0.1 ppm
  • Copper (Cu):
    ≤0.02 ppm
  • Iron (Fe):
    ≤0.1 ppm
  • Lead (Pb):
    ≤0.02 ppm
  • Magnesium (Mg):
    ≤0.05 ppm
  • Potassium (K):
    ≤0.5 ppm
  • Sodium (Na):
    ≤1 ppm
  • Zinc (Zn):
    ≤0.05 ppm
  • Benzene:
    ≤0.05 %
  • KMnO4-reducing substance:
    ≤0.0005 %
  • Total phosphorus (P):
    ≤0.1 ppm
  • Total silicon (Si):
    ≤0.05 ppm
  • Total sulfur (S):
    ≤10 ppm
  • Xylenes:
    ≤0.05 %

Specification Test Results

Related Information

Frequently Bought Together