Order Entry
Belgium
Orders LinkContactUsLinkComponent
Equipment table

Equipment table

Instruments + equipment table, mobile with 4 swivel castors, anti-static, 625×425×800 mm
Catalog # HUPF7500204
Supplier:   HUPFER METALLWERKE
Equipment table
Catalog # HUPF7500204
Supplier:  HUPFER METALLWERKE
Equipment table
Equipment table

Instruments + equipment table, mobile with 4 swivel castors, anti-static, 625×425×800 mm

Price
1 480,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The instrument table is made from stainless steel. It is a solid, jointless tube structure made from square-type tube (20×20 mm), with two removable table tops formed as protection gallery (border top).

  • Electro-conductive
  • With double ball bearing the thread protection
  • Castors with 75 mm diameter

The instrument table is to provide immersion trays, sterile goods containers and baskets in operating theatres and neighbouring areas.

Certifications: Conforms with DIN 90952 packaging for sterilising goods.

Specifications
  • Description:
    Instruments + equipment table, mobile with 4 swivel castors, anti-static
  • W×D×H:
    625×425×800 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.