Order Entry
Belgium
Orders LinkContactUsLinkComponent
Double bosshead, cross type

Double bosshead, cross type

Aluminium, 16,5 mm
Catalog # BOCH5333
Supplier:   BOCHEM
Double bosshead, cross type
Catalog # BOCH5333
Supplier:  BOCHEM
Double bosshead, cross type
Double bosshead, cross type

Aluminium, 16,5 mm

Price
12,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

Cross type bossheads made of aluminium.

  • For rods up to 16,5 mm
  • Angle: 90°
  • With thumb screw (M8)
Specifications
  • Material:
    Aluminium
  • For rod Ø:
    16,5 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.