BOD probe, optical, ProOBOD
Dissolved oxygen probe, ProOBOD, ProOBOD optical, self-stirring, 0 - 50 mg/l, –5...+50 °C, 2 m cable
Catalog # 664-0080
Supplier: YSI ENVIRONMENTAL
Aller à :
Product Details & Documents
The ProOBOD self-stirring optical BOD probe is designed for use with the YSI ProODO and ProDSS instruments.
- Extremely quiet operation
- No warm up time required
- Self-stirring to provide representative sample and increase response times
- Smart sensor retains calibration in the probe
- Probe body tapered to fit into a standard 300 ml BOD bottle
Ordering information: Supplied with optical sensor cap and power supply.
Spécifications
- Concentration:0 - 50 mg/l
- Connection:2 m cable
- Type:ProOBOD optical, self-stirring
- Description:Dissolved oxygen probe, ProOBOD
- Seq:01
- Temp.:–5...+50 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



