Order Entry
Belgium
ContactUsLinkComponent
Temperature logger, Squirrel OQ610 Series
Temperature logger, Squirrel OQ610 Series
Catalog # GRANOQ610-S
Supplier:  GRANT INSTRUMENTS
undefined
Temperature logger, Squirrel OQ610 Series
Catalog # GRANOQ610-S
Supplier:  GRANT INSTRUMENTS

Specifications

  • Range:
    –200…+1300 ºC (K type); –200…+400 ºC (T type)
  • Resolution:
    T: 0,1 °C
  • Data memory - No. of readings:
    260000
  • Description:
    Squirrel OQ610-S
  • Display:
    Alphanumeric display of 2×
    16 characters
    shows cure pass/fail, battery status, probes
    connected, real time readings and communication to PC
  • Weight:
    450 g
  • W×D×H:
    153×101×23 mm
  • Accuracy:
    T: −50...+500 ºC, ±0,5 ºC
    T: −200...+1300 ºC, ±1,0 ºC
  • Pk:
    1

Specifications

About this item

This logger is suitable for a wide range of temperature recording applications in industry, research and development.

  • Six channels for use with a wide range of K or T type thermocouple probes
  • Simple three button operation via built-in display or remote control from a PC
  • Automatic start and stop at specific times or temperature levels
  • Fast sample rates for fast process times: Up to eight samples per second
  • Automatic cure calculation in process applications
  • Slowest process time: once every two hours per channel
  • Eight number of runs can be stored

It is available as a stand alone logger or (with the addition of a thermal barrier) as part of a complete system for through process monitoring in the food and painting industry. The logger is battery operated and easily portable. Small, lightweight, battery operated and easily portable. Compact and simple to use, high accuracy. USB connectivity to PC. Compitable with1.1 and 2.0 USB communication.

Delivery: Supplied complete with SquirrelView for process applications.