Order Entry
Belgium
ContactUsLinkComponent
Vortex mixers, RX3 and ZX3
Vortex mixers, RX3 and ZX3
Supplier:  VELP SCIENTIFIC
Certificates
undefined
Vortex mixers, RX3 and ZX3
Supplier:  VELP SCIENTIFIC

Specifications

  • Catalog No:
  • VELPSA202A0176
  • 444-2000
  • 444-0915
  • Model:
  • ZX3 package with foam inserts
  • ZX3
  • RX3
  • Shaking motion:
  • Orbital
  • Orbital
  • Orbital
  • Orbit:
  • 4,5 mm
  • 4,5 mm
  • 4,5 mm
  • Speed range:
  • 0 - 3000 min⁻¹
  • 0 - 3000 min⁻¹
  • 3000 min⁻¹ (fixed)
  • Input power:
  • 15 W
  • 15 W
  • 15 W
  • W×D×H:
  • 150×165×130 mm
  • 150×165×130 mm
  • 150×165×130 mm
  • Weight:
  • 2,7 kg
  • 2,7 kg
  • 2,7 kg

Specifications

Related Information

Frequently Bought Together