Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Cuvette for turbidity

Cuvette for turbidity, 25 ml, 25 mm, 70 mm, Optical glass
Catalog # 634-0944
Supplier:   Hellma
Cuvette for turbidity
Catalog # 634-0944
Supplier:  Hellma
Cuvette for turbidity
Cuvette for turbidity

Cuvette for turbidity, 25 ml, 25 mm, 70 mm, Optical glass

Price
277,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Optical glass cuvette designed for measuring amplitudes of turbidity.

Suitable for high precision analytical techniques.

Specifications
  • Path length:
    25 mm
  • Volume:
    25 ml
  • Window material:
    Optical glass
  • Description:
    Cuvette for turbidity
  • Height:
    70 mm