Goggles, Cobra
Anti-UV, anti-scratch, anti-fog, Clear PC, Transparent/black
Catalog # 111-0670
Supplier: Bollé Safety
Jump to:
Product Details & Documents
Low profile goggles with soft foam seal, adjustable strap and non slip bridge. This version of the Cobra combines the comfort of an eyeshield with the fit and seal of an all-purpose goggle.
- Clear anti-static PC lenses for 180° panoramic field of view
- Interchangeable comfort foam
- Lenses with anti-fog and anti-scratch coating for improved resistance
Weight: 26 g
Certifications: EN 166, EN 170
Specifications
- Type:Anti-UV, anti-scratch, anti-fog
- Colour:Transparent/black
- Lenses:Clear PC
Aanbevelingen
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



