Order Entry
Belgium
Orders LinkContactUsLinkComponent
pH electrodes, single, ScienceLine

pH electrodes, single, ScienceLine

Supplier:   SI Analytics
pH electrodes, single, ScienceLine
Supplier:  SI Analytics
Certificates
pH electrodes, single, ScienceLine
pH electrodes, single, ScienceLine

2 Options Available Below

Product Details & Documents

Single electrodes with plug head and Silamid® reference system.

  • Membrane shape: Sphere
  • Shaft material: glass, 12 mm Ø
  • Zero point: pH = 7,0 ± 0,3
Product Family Options

Product Information

  • Type
    pH
    Temp.
    Material
    Ø×L
    Connection
    Availability
    Price
  • SCOI285103212
    pH electrode, sphere membrane, H-glass
    pH electrode, sphere membrane, H-glass
    H 1180
    0 - 14
    +10...+100 °C
    Glass
    12×120 mm
    Plug head
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 240,00 €
    240,00 €
    1 * 1 ST
       240,00 €

  • SCOI1057997
    pH electrode, sphere membrane, H-glass
    pH electrode, sphere membrane, H-glass
    A 1180
    0 - 14
    0...+80 °C
    Glass
    12×120 mm
    Plug head
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 240,00 €
    240,00 €
    1 * 1 ST
       240,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.