Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pocket refractometer, Brix/RI-Chek

Pocket refractometer, Brix/RI-Chek

Pocket refractometer, Chek, 0,0 - 62,0 °Bx ; 1,3330 - 1,4465 nD, 1,3330 - 1,4465 nD
Catalog # 635-2530
Supplier:   REICHERT
Pocket refractometer, Brix/RI-Chek
Catalog # 635-2530
Supplier:  REICHERT
Pocket refractometer, Brix/RI-Chek
Pocket refractometer, Brix/RI-Chek

Pocket refractometer, Chek, 0,0 - 62,0 °Bx ; 1,3330 - 1,4465 nD, 1,3330 - 1,4465 nD

Price
493,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The Brix/RI-Chek is a battery operated pocket refractometer.

  • Automatic temperature compensation (ATC)
  • Simple single-handed operation
  • Delivers rapid results

 : IP 65 allows rinsing off the sample with running water.

Specifications
  • Model:
    Chek
  • Range:
    0,0 - 62,0 °Bx ; 1,3330 - 1,4465 nD
  • Description:
    Pocket refractometer
  • Refractive index:
    1,3330 - 1,4465 nD
  • Cat. No.:
    635-2530
  • Accuracy:
    ±0,2 % ; ±0,0002 nD
  • Response time:
    2 seconds
  • W×D×H:
    54×100×27 mm
  • Electrical:
    2×AAA batteries
  • Weight:
    100 g
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Nylon holster case for Chek series
    Nylon holster case for Chek series
    REIC13941000
    Log in for availability
    1 * 1 ST - 38,20 €