Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR® Traceable®, Digital Thermometer

VWR® Traceable®, Digital Thermometer

−20…+50 °C, ±0,5 °C (0−50) / ±1 °C, 0,1 °C, 56×25×110 mm
Catalog # 620-1826
Supplier:   VWR Collection
VWR® Traceable®, Digital Thermometer
Catalog # 620-1826
Supplier:  VWR Collection
VWR® Traceable®, Digital Thermometer
VWR® Traceable®, Digital Thermometer

−20…+50 °C, ±0,5 °C (0−50) / ±1 °C, 0,1 °C, 56×25×110 mm

Price
95,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This thermometer accurately monitors temperatures in freezers, refrigerators, incubators and environmental chambers. Bottle and solution insulate the sensor from transient temperature changes. Waterproof, non toxic glycol bottle probe.

  • Easy to read digital display
  • Maximum/minimum and current temperatures

W×D×H: 56×25×110 mm

Solution recognised as safe by the FDA.

Certifications: Solution recognised as safe by the FDA. Calibration compliant with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001.

Delivery information: Supplied with individually serial numbered Traceable® calibration certificate indicating traceability to NIST, plastic holder, VELCRO® and double-backed tape for wall mounting and replaceable silver-oxide battery.

Specifications
  • Range:
    −20…+50 °C
  • Resolution:
    0,1 °C
  • W×D×H:
    56×25×110 mm
  • Accuracy:
    ±0,5 °C (0−50) / ±1 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.