Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Sampling Swabs, Alpha®

 :   Texwipe
Sampling Swabs, Alpha®
 :  Texwipe
 
Sampling Swabs, Alpha®
Sampling Swabs, Alpha®

 

 

Sampling swabs made from the cleanest 100% polyester knit materials.

  • Proprietary cleaning process reduces interference in the 230 nm range resulting in an improved limit of detection
  • Double layered, double knit polyester head entraps contaminants for maximum pick up and easy release, providing excellent recovery rates
  • Notched, break-away handle allows the head to be placed into the vial with minimal handling and contamination

Suitable for use in HPLC using a UV/visible detector analytical method as part of a cleaning validation protocol.

 : *The product(s) on this page are outside the scope of the EU Directive 2019/904

 

 

  • Catalog No:
  • 115-1814
  • TEXWTX715
  • Head length:
  • 26 mm
  • 26 mm
  • Head width:
  • 13 mm
  • 13 mm
  • Handle length:
  • 102 mm
  • 102 mm
  • Handle width:
  • 5 mm
  • 5 mm

 

Product Family Options

 

  • Description
    Length
     
     
  • Sampling swabs
    128 mm
       
       
    1 * 100 ST
    1 * 100 ST - 63,76 €
    63,76 €
    1 * 100 ST
       63,76 €

     
     
    Specifications
    Cat. No.
    115-1814
    Head length
    26 mm
    Head width
    13 mm
    Handle length
    102 mm
    Handle width
    5 mm
  • Sampling swabs
    128 mm
       
       
    1 * 10 ST
    1 * 10 ST - 637,52 €
    637,52 €
    1 * 10 ST
       637,52 €

     
    New Product
     
    Specifications
    Cat. No.
    TEXWTX715
    Head length
    26 mm
    Head width
    13 mm
    Handle length
    102 mm
    Handle width
    5 mm
    New Product
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.