Order Entry
Belgium
ContactUsLinkComponent
Multi-position magnetic stirrers, MULTISTIRRER series
Multi-position magnetic stirrers, MULTISTIRRER series
Supplier:  VELP SCIENTIFIC
Certificates
undefined
Multi-position magnetic stirrers, MULTISTIRRER series
Supplier:  VELP SCIENTIFIC

Specifications

  • Catalog No:
  • 442-1094
  • 442-1093
  • Model:
  • MULTISTIRRER 15
  • MULTISTIRRER 6
  • No. of stirring positions:
  • 15
  • 6
  • Max. stirring capacity per stirrer H₂O:
  • 250 ml
  • 400 ml
  • Speed range:
  • 80 - 1500 min⁻¹
  • 80 - 1500 min⁻¹
  • Power input:
  • 9 W
  • 3,6 W
  • Plate material:
  • Metal, epoxy coated
  • Metal, epoxy coated
  • Plate dimensions:
  • 230×370 mm
  • 230×370 mm
  • W×D×H:
  • 230×370×51,5 mm
  • 230×370×51,5 mm
  • Weight:
  • 2,1 kg
  • 1,75 kg

Specifications

Frequently Bought Together