Order Entry
Belgium
ContactUsLinkComponent
Bottles, narrow neck, round, with thread, DURAN®
Bottles, narrow neck, round, with thread, DURAN®
Catalog # SCOT238356656
Supplier:  DWK Life Sciences
undefined
Bottles, narrow neck, round, with thread, DURAN®
Catalog # SCOT238356656
Supplier:  DWK Life Sciences

Specifications

  • Ext.Ø:
    139 mm
  • Thread:
    GL 45 H
  • Capacity:
    2500 ml
  • Height:
    283 mm
  • Pk:
    1

Specifications

About this item

Soda-lime glass, amber.

  • Thermal shock resistance 30 K
  • Maximum temperature usage +100 °C
  • Hydrolytic class 3

Complete with pouring ring and dust cover cup.