Order Entry
Belgium
ContactUsLinkComponent
Bottles, wide neck, square, lab quality, with screw cap, Nalgene®
Bottles, wide neck, square, lab quality, with screw cap, Nalgene®
Catalog # NALG312110-0008
   Low Manufacturing Impact
undefined
Bottles, wide neck, square, lab quality, with screw cap, Nalgene®
Catalog # NALG312110-0008
   Low Manufacturing Impact

Specifications

  • Cap included:
    Yes
  • Cap material:
    PP
  • Thread:
    43 mm
  • Capacity:
    250 ml
  • Colour:
    Natural
  • Material:
    PPCO
  • Seq:
    03
  • W×D×H:
    61×61×116 mm
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    NAR Certificate of Retirement
  • Cap colour:
    Natural
  • Neck I-Ø:
    33 mm
  • Pk:
    250
  • Bottle colour:
    Natural translucent

Specifications

About this item

Wide mouth bottles made of PPCO with uniform walls which is resistant to splitting or puncturing.

  • Good chemical and temperature resistance
  • Wide mouth for easy filling and pouring
  • Leakproof, linerless polypropylene caps

Bottles are autoclavable.

Certifications: Compliance with ISO 13485:2003; 21CFR177.1520 and USP Class VI.
Delivery: Bottles are supplied with PP linerless closures.