Pipette controller, Seropet
0,5 - 100 ml
Catalog # KART1295.10
Supplier: KARTELL
Jump to:
Product Details & Documents
Seropet was developed for aspirating liquids by glass or plastic pipettes ranging from the volume of 0,5 ml up to 100 ml.
- Two different work modes: quick and normal, with continuous or pulsating adjustment
- Particularly light structure ensures comfortable use even when used for a long time
- Supplied with safety valve to block aspiration excesses
- Equipped with autoclavable protective hydrophobic anti-aerosol filter
- Highly sensitive internal valves to get precision also with small volumes
- NiMH battery supplied has an autonomy of up to 8 hours with continuous work and up to 1000 charge cycles
- Pipette housing is autoclavable
Delivery information: Supplied with battery charger, protective PTFE hydrophobic filter (0,2 µm) and an adhesive support for attachment to the laboratory bench.
Specifications
- Capacity:0,5 - 100 ml
Accessories
Product Information
- Catalog #AvailabilityPrice
- Two PTFE filters, 0,20 - 45 µm
Product Information
- Catalog #AvailabilityPrice
- Spare parts include nosepiece, holder and gasketSpare parts include nosepiece, holder and gasketKART1361Log in for availability1 * 1 ST - 130,00 €



