Order Entry
Belgium
ContactUsLinkComponent
Ice bucket, with lid
Ice bucket, with lid
Catalog # KART1000
Supplier:  KARTELL
undefined
Ice bucket, with lid
Catalog # KART1000
Supplier:  KARTELL

Specifications

  • Ø top:
    270 mm
  • Capacity:
    4,5 L
  • Colour:
    Red
  • Height:
    200 mm
  • Pk:
    1

Specifications

About this item

Made of red PUR. Equipped with lid and two side-handles. Can be used with dry or minced ice and cooling mixtures.

  • Thickness of about 15 mm
  • Excellent isolating feature
  • Liquid nitrogen resistant for a few minutes